Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex 2.54Mm Pitch Sl Header, Single Row, Right-Angle, Lcp, Shrouded, Through Hole 1719750003

2.54Mm Pitch Sl Header, Single Row, Right-Angle, Lcp, Shrouded, Through Hole (Discontinued)

  • Mfr # 1719750003
  • Zoro # G105790452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1719750003
Zoro #
G105790452
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
2.54 µm

Details

Color
Black
Maximum Voltage
250 V
Current
3 A
Maximum Operating Temperature
105 Degrees C
Material
Liquid Crystal Polymer
Hole Center to Center
2.54 mm
Max. Voltage
250V
Terminal Type
Through Hole
Max. Temp.
105°C
Current Rating
3 A
Number of Contacts
3
Number of Rows
1
Contact Finish
Matte Tin Plated
Terminal Finish
Matte Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.