Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex 2.54Mm Pitch Sl Header, Single Row, Vertical, Lcp, Shrouded, Through Hole 1719710006

2.54Mm Pitch Sl Header, Single Row, Vertical, Lcp, Shrouded, Through Hole (Discontinued)

  • Mfr # 1719710006
  • Zoro # G205790475
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1719710006
Zoro #
G205790475
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
2.54 µm
PCB Thickness - Recommended
1.57mm
PC Tail Length
3.30mm

Details

Item
PCB Header
Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
250V
Maximum Voltage
250 V
Application
Signal, Wire-to-Board
Current
3 A
Series
171971
Maximum Operating Temperature
105 Degrees C
Material
Liquid Crystal Polymer
Hole Center to Center
2.54 mm
Contact Finish
Matte Tin Plated
Current Rating
3 A
Number of Rows
1
Terminal Type
Through Hole
Number of Contacts
6
Max. Temp.
105°C
Terminal Finish
Matte Tin Plated
Plating min - Mating
2.540µm
Lock to Mating Part
Yes
Material - Resin
Liquid Crystal Polymer
Polarized to Mating Part
Yes
Keying to Mating Part
None
Circuits (Loaded)
6
Pitch - Mating Interface
2.54mm
First Mate / Last Break
No
Temperature Range - Operating
-40° to +105°C
Shrouded
Fully
PCB Retention
None
Guide to Mating Part
No
Orientation
Vertical
Component Type
PCB Header
Breakaway
No
Glow-Wire Capable
No
PCB Locator
No
Material - Plating Mating
Matte Tin
Current - Maximum per Contact
3.0A
Polarized to PCB
Yes
Product Name
SL
Material - Plating Termination
Matte Tin
Material - Metal
Brass
Maximum Conductors
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.