Zoro Homepage

2CKT CAP WHITE 94V-0 4202202C

  • Mfr # 50-84-2022

  • Zoro # G500442505


product price: $0.26
/ea
Sold in multiples of 350 for $91.00

Key Features

Color
Bare
Current
20 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50-84-2022
Zoro #
G500442505
UPC #
-
Country of Origin
India

Details

Item
Wire Connector
Color
Bare
Current
20 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
RoHS Compliant
Yes
Hole Center to Center
6.35 mm
Material
Nylon
Standards
CSA Certified; UL E29179
Number of Rows
1
Number of Contacts
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.