Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2Mm Mgrid Idt Strrlf D.R. Nyl Blk 16Ckt

  • Mfr # 875691016

  • Zoro # G405949444


product price: $0.18
/ea
Sold in multiples of 500 for $90.00

Key Features

Number of Rows
2
Series
87569
Circuits (Loaded)
16
Component Type
Strain Relief
Product Name
Milli-Grid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
875691016
Zoro #
G405949444
UPC #
-
Country of Origin
Singapore

Details

Number of Rows
2
Series
87569
Circuits (Loaded)
16
Component Type
Strain Relief
Product Name
Milli-Grid
Color - Resin
Black
Material - Resin
High Temperature Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.