Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2MM Vt Hdr Conn .05AuLF 12Ckt

  • Mfr # 151013-4012

  • Zoro # G2082461


product price: $1.35
/ea
Sold in multiples of 65 for $87.75

Key Features

Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
125V
Maximum Voltage
125 V
Current
2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151013-4012
Zoro #
G2082461
UPC #
-
Country of Origin
Singapore

Dimensions

Contact Plating Thickness
0.051 µm

Details

Color
Black
Insulation Material
Liquid Crystal Polymer
Max. Voltage
125V
Maximum Voltage
125 V
Current
2 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
260°C
Terminal Type
Through Hole
Hole Center to Center
2 mm
Material
Liquid Crystal Polymer
Current Rating
2 A
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
12
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.