Shop All Strain Relief Grips
Molex
3 DELUXE GRIP-MALE PG2452 WAS50199
Mfr # 1300970291
Zoro # G2760518
Free Shipping & Returns
$661.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Male
- CSA LR32159
- Thread Size 3" NPT
- Material - Grip Stainless Steel
- Body Style Straight
Product Information
- Brand Molex
- MFR # 1300970291
- Zoro # G2760518
- UPC # 786788368159
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Thread Size | 3" NPT |
Cable Diameter | 76.20-82.55mm (3.000-3.250") |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Hdmi To 3G-Sdi/Hd-Sdi Converter (VSC-HDMI-SDI)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-106)
- ITT CANNON CB 6C 616S PIN PLUG (CA3106E14S9PBF80A232)
- SOUTHWIRE Plug-In GFCI with Cord, 25 ft., Outdoor (14880118-2)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011042)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.38 to 0.50 in. (074-01-008)
- REMKE Cord Grip, Alum, 3" NPT, 2.437-2.625, Mesh (RSR-901-E)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- SUPERIOR ELECTRIC E4 Cord Protector Strain Relief Boot (Boot E4)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- Molex Cord Grips