Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32A STD Hood 4Pgs HC S/E Pg29 Fit

  • Mfr # 936014169

  • Zoro # G7920540


product price: $98.49
/ea
Sold in multiples of 5 for $492.45
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
IP Rating
IP66
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, CSA 256883, EN 61984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936014169
Zoro #
G7920540
UPC #
-
Country of Origin
China

Dimensions

Component Size
32A «66x40»
Thread Size
Pg29

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
IP Rating
IP66
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, CSA 256883, EN 61984
Series
93601
Hood Coating
Polyester Powder
Material - Hood
Die-cast Aluminum
Entry Location
Side
Lock to Mating Part
Yes
Number of Pegs
4
Thread Type
(Pg)
Material - Peg
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.