
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
395032007
Zoro #
G305919332
UPC #
-
Country of Origin
China
Dimensions
Wire Size AWG
16, 18, 20, 22, 24
Wire Size mm²
0.20-1.31
Details
Series
39503
Type
Euro Block
Lock to Mating Part
None
Pitch - Mating Interface
3.50mm
Panel Mount
No
Stackable
No
Orientation
Vertical
Number of Rows
1
Pitch - Termination Interface
3.50mm
Entry Angle
Horizontal
Polarized to Mating Part
Yes
UL
E48521
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
7
Current - Maximum per Contact
8.0A
Voltage - Maximum
300V
Product Name
ESE,Eurostyle Pluggable
Component Type
Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.