Zoro Homepage

3.5Mm Euro Header Vert Blk 11Ckt

  • Mfr # 395011011

  • Zoro # G305919295


product price: $2.25
/ea
Sold in multiples of 36 for $81.00

Key Features

Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Standards
UL E48521
Pitch - Termination Interface
3.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395011011
Zoro #
G305919295
UPC #
-
Country of Origin
Switzerland

Dimensions

PCB Thickness - Recommended
2.50mm
PC Tail Length
3.50mm

Details

Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Standards
UL E48521
Pitch - Termination Interface
3.50mm
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Circuits (Loaded)
11
Stackable
No
Lock to Mating Part
None
Pitch - Mating Interface
3.50mm
Shrouded
Fully
Orientation
Vertical
Panel Mount
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.