Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.5Mm Euro Header Vert Blk Me 14Ckt

  • Mfr # 395051014

  • Zoro # G005919250


product price: $3.65
/ea
Sold in multiples of 25 for $91.25

Key Features

Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Type
Euro Block
Standards
UL E48521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395051014
Zoro #
G005919250
UPC #
-
Country of Origin
China

Dimensions

PC Tail Length
3.50mm
PCB Thickness - Recommended
2.50mm

Details

Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Type
Euro Block
Standards
UL E48521
Series
39505
Circuits (Loaded)
14
Lock to Mating Part
Yes
Stackable
No
Shrouded
Fully
Polarized to Mating Part
Yes
Pitch - Termination Interface
3.50mm
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
3.50mm
Panel Mount
No
Orientation
Vertical
Product Name
ESE,Eurostyle Pluggable
Component Type
PCB Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.