Zoro Homepage

3.5Mm Euro Plug Ra Grn Me Au 5Ckt

  • Mfr # 395045505

  • Zoro # G305919103


product price: $3.79
/ea
Sold in multiples of 25 for $94.75

Key Features

Series
39504
Type
Euro Block
Voltage - Maximum
300V
Orientation
Horizontal
Circuits (Loaded)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395045505
Zoro #
G305919103
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
16, 18, 20, 22, 24, 26, 28, 30

Details

Series
39504
Type
Euro Block
Voltage - Maximum
300V
Orientation
Horizontal
Circuits (Loaded)
5
Stackable
No
Lock to Mating Part
Yes
Entry Angle
Vertical
UL
E48521
Current - Maximum per Contact
8.0A
Component Type
Plug
Number of Rows
1
Product Name
ESE,Eurostyle Pluggable
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
3.50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.