Zoro Homepage

3.81 Mm Pitch Eurostyle Horizontal Pcb Header, With Threaded Retention Insert

  • Mfr # 395161012

  • Zoro # G005919328


product price: $2.55
/ea
Sold in multiples of 35 for $89.25

Key Features

Number of Rows
1
Series
39516
Type
Euro Block
Shrouded
Fully
Pitch - Mating Interface
3.81mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395161012
Zoro #
G005919328
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
2.50mm
PC Tail Length
3.50mm

Details

Number of Rows
1
Series
39516
Type
Euro Block
Shrouded
Fully
Pitch - Mating Interface
3.81mm
Polarized to Mating Part
Yes
Panel Mount
No
Temperature Range - Operating
-40° to +105°C
UL
E48521
Voltage - Maximum
300V
Pitch - Termination Interface
3.81mm
Lock to Mating Part
Yes
Stackable
No
Circuits (Loaded)
12
Orientation
Horizontal
Current - Maximum per Contact
8.0A
Product Name
ESE,Eurostyle Pluggable
Component Type
PCB Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.