Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.81Mm Euro Header Vert Blk 3Ckt

  • Mfr # 395111003

  • Zoro # G005919304


product price: $1.15
/ea
Sold in multiples of 93 for $106.95

Key Features

Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Type
Euro Block
Standards
UL E48521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395111003
Zoro #
G005919304
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
2.50mm
PC Tail Length
3.50mm

Details

Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Type
Euro Block
Standards
UL E48521
Series
39511
Orientation
Vertical
Lock to Mating Part
None
Polarized to Mating Part
Yes
Pitch - Mating Interface
3.81mm
Shrouded
Fully
Circuits (Loaded)
3
Panel Mount
No
Pitch - Termination Interface
3.81mm
Stackable
No
Temperature Range - Operating
-40° to +105°C
Component Type
PCB Header
Product Name
ESE,Eurostyle Pluggable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.