Zoro Homepage

3.81Mm Euro Header Vert Me Grn 5Ckt

  • Mfr # 395156005

  • Zoro # G705919321


product price: $1.49
/ea
Sold in multiples of 75 for $111.75

Key Features

Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Standards
UL E48521
Circuits (Loaded)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395156005
Zoro #
G705919321
UPC #
-
Country of Origin
China

Dimensions

PC Tail Length
3.50mm
PCB Thickness - Recommended
2.50mm

Details

Number of Rows
1
Current
8.0A
Maximum Voltage
300V
Standards
UL E48521
Circuits (Loaded)
5
Temperature Range - Operating
-40° to +105°C
Pitch - Termination Interface
3.81mm
Polarized to Mating Part
Yes
Shrouded
Fully
Pitch - Mating Interface
3.81mm
Lock to Mating Part
Yes
Stackable
No
Orientation
Vertical
Panel Mount
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.