Zoro Homepage

3A SD7 F ins Crp 7P 10A 250V Gy

  • Mfr # 936010077

  • Zoro # G2085243


product price: $6.95
/ea
Sold in multiples of 10 for $69.50

Key Features

Poles
7
Gender
Female
Temperature Range - Operating
-40° to +125°C
Insert Color
Grey
Material - Insert
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010077
Zoro #
G2085243
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
3A «21x21»

Details

Poles
7
Gender
Female
Temperature Range - Operating
-40° to +125°C
Insert Color
Grey
Material - Insert
Polycarbonate
CSA
256883
UL
E249674
Number of Rows
3
Current - Maximum per Contact
10.0A
Voltage - Maximum
250V
Polarized to Mating Part
Yes
Durability (mating cycles max)
500
Flammability
UL 94V-0
Insert Series
SD-7
Component Type
Inserts - Crimp Contact
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Series
93601
Product Name
GWconnect

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.