4 Ckt Cpa Multicat 300Mm Awg8 Fem

  • Mfr # 451410401

  • Zoro # G005964717


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Finish
Gold over Nickel Phosphorus
Color
Black
Material
PEI
Series
45141
Length
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451410401
Zoro #
G005964717
UPC #
-
Country of Origin
India

Dimensions

Length
300 mm
Max. Insulation Dia.
5.84 mm
Contact Plating Thickness
0.1 µm
Cable Length
300.00mm
Wire Insulation Diameter
4.03mm-5.84mm
For Wire Size
8 AWG

Details

Item
Inline Splice Wire Connector
Finish
Gold over Nickel Phosphorus
Color
Black
Material
PEI
Series
45141
Type
Discrete Wire Assembly, High Reliability Assembly
Hole Center to Center
7.4 mm
Number of Rows
1
Number of Contacts
4
Application
Power, Wire-to-Board, Wire-to-Wire
Terminal Finish
Gold Plated
Lock to Mating Part
Yes
Material - Metal
Copper Alloy
Assembly Configuration
Dual Ended Connectors
Wire/Cable Type
UL 10669
Plating min - Mating
0.100µm
Pitch - Mating Interface
7.40mm
Material - Resin
PEI
Single Ended
No
Connector to Connector
MultiCat-to-MultiCat
Overmolded
No
Material - Plating Termination
Gold
Circuits (Loaded)
4
Current
40 A
Maximum Voltage
1,000 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.