
4 Ckt Overmolded Minifit Jr Cable 2M
Mfr # 2153300420
Zoro # G105790643
product price: $23.65
/eaSold in multiples of 4 for $94.60
Key Features
Insulation Material
Nylon
Current
6 A
Series
215330
Color
Black
Application
Power, Wire-to-Board, Wire-to-Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2153300420
Zoro #
G105790643
UPC #
-
Country of Origin
India
Dimensions
Cable Length
2.0m
Wire Size (AWG)
16
Wire Insulation Diameter
1.80-3.10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.