
40A Fem Contact X 4 Mm Wire Silver
Mfr # 7600.5702.0
Zoro # G105965287
product price: $7.19
/eaSold in multiples of 12 for $86.28
Key Features
Type
Female
Current
40 A
Series
93601
Standards
CSA Certified; UL E249674
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7600.5702.0
Zoro #
G105965287
UPC #
-
Country of Origin
China
Dimensions
Stripping Length
9.60mm
Wire Size (AWG)
12
Details
Item
GWconnect
Type
Female
Current
40 A
Series
93601
Standards
CSA Certified; UL E249674
Connector Type
Female
Finish
Silver Plated
Connection Material
Copper Alloy
Contact Type
Turned Crimp
Current Rating
40 A
Wire Range
12 AWG
Current - Maximum per Contact
40.0A
UL
E249674
CSA
256883
Product Name
GWconnect
Material - Plating
Silver
Number of Grooves
0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.