Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40A FEM contact x 4 mm wire Silver

  • Mfr # 936010410

  • Zoro # G2078374


product price: $6.39
/ea
Sold in multiples of 12 for $76.68

Key Features

Type
Female
Insulation Material
Copper Alloy
Current
40 A
Finish
Silver Plated
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010410
Zoro #
G2078374
UPC #
-
Country of Origin
China

Dimensions

Stripping Length
9.60mm
Wire Size (AWG)
12

Details

Item
GWconnect
Type
Female
Insulation Material
Copper Alloy
Current
40 A
Finish
Silver Plated
Series
93601
Connection Material
Copper Alloy
Wire Range
12 AWG
Standards
CSA Certified; UL E249674
Connector Type
Female
Contact Type
Turned Crimp
Current Rating
40 A
UL
E249674
Product Name
GWconnect
Number of Grooves
0
Current - Maximum per Contact
40.0A
Material - Plating
Silver
CSA
256883

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.