Zoro Homepage

4.2mm WtB VtHdr W/O MntFlg 2.54Sn 10Ckt

  • Mfr # 87427-1042

  • Zoro # G2748152


product price: $1.49
/ea
Sold in multiples of 2000 for $2,980.00

Key Features

Color
Beige
Max. Voltage
600V
Maximum Voltage
600 V
Current
13 A
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87427-1042
Zoro #
G2748152
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
2.54 µm

Details

Color
Beige
Max. Voltage
600V
Maximum Voltage
600 V
Current
13 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
4.2 mm
Terminal Type
Through Hole
Material
Nylon
Max. Temp.
260°C
Current Rating
13 A
Number of Contacts
10
Number of Rows
2
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.