Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48B STD Hood 2Pgs HC S/E M32 Fit

  • Mfr # 936014557

  • Zoro # G100415923


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
IP Rating
IP66
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, CSA 256883, EN 61984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
936014557
Zoro #
G100415923
UPC #
-
Country of Origin
China

Dimensions

Component Size
48B «104x62»
Thread Size
M32

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
IP Rating
IP66
Standards
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, CSA 256883, EN 61984
Series
93601
Entry Location
Side
Thread Type
(M) Metric
Material - Hood
Die-cast Aluminum
Hood Coating
Polyester Powder
Material - Peg
Stainless Steel
Number of Pegs
2
Lock to Mating Part
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.