Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.8Mm P/Lock Terminal 350689902

  • Mfr # 350689902

  • Zoro # G305900385


product price: $0.05
/ea
Sold in multiples of 5000 for $250.00

Key Features

Insulation
None
Connection Type
Female, Crimp or Compression
Insulation Type
Non-Insulated
Wire Range
20 to 18 AWG
Seam
Open
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350689902
Zoro #
G305900385
UPC #
800754375146
Country of Origin
Korea, Republic of

Dimensions

Tab Width
4.75mm
Tab Thickness
0.51mm
Wire Size (AWG)
18, 20

Details

Item
Standard Quick-Disconnect Terminals
Insulation
None
Connection Type
Female, Crimp or Compression
Insulation Type
Non-Insulated
Wire Range
20 to 18 AWG
Seam
Open
Max. Voltage
300V
Max. Temp.
105 Degrees C
Features
Lock to Mating Part
Connection Material
Brass
Terminal Type
Quick Disconnect
Standards
CSA LR95446; UL E92853
Insulation Dia
5.50mm max.
Glow-Wire Capable
No
Temperature Range - Operating
-40° to +105°C
Polarized to Mating Part
Yes
Material - Plating Mating
Tin
Series
35068
Material - Plating Termination
Tin
UL
E92853
Plating min - Mating
0.813µm
Insulated
No
Gender
Female
CSA
LR95446
Lock to Mating Part
Yes
Product Name
MP-Lock
Orientation
Straight
Termination Interface Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.