Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex 5 Ckt Overmolded Minifit Jr Cable 500Mm 2153300505

5 Ckt Overmolded Minifit Jr Cable 500Mm (Discontinued)

  • Mfr # 2153300505
  • Zoro # G005790224
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2153300505
Zoro #
G005790224
UPC #
-
Country of Origin
India

Dimensions

Wire Insulation Diameter
1.80-3.10mm
Cable Length
500.00mm
Wire Size (AWG)
16

Details

Item
Mini-Fit Jr.
Insulation Material
Nylon
Current
6 A
Series
215330
Color
Black
Number of Rows
1
Application
Power, Wire-to-Board, Wire-to-Wire
Type
Overmolded Assembly
Color - Resin
Black
Termination Interface Style
Crimp or Compression
Overmolded
Yes
Lock to Mating Part
Yes
Material - Plating Termination
Tin
Assembly Configuration
Dual Ended Connectors
Product Name
Mini-Fit Jr.
Wire/Cable Type
UL 2464
Material - Metal
Brass
Connector to Connector
Mini-Fit Jr. Both Ends
Gender
Female-Female
Circuits (Loaded)
5
Current - Maximum per Contact
6.0A
Material - Plating Mating
Tin
Pitch - Mating Interface
4.20mm
Single Ended
No
Plating min - Mating
0.889µm
Material - Resin
Nylon
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.