
50 Ohms, Fakra Smb Jack, Vertical Through Hole, Keying Option B, Gold (Au) Plated Body, 16.80Mm
Mfr # 734036241
Zoro # G905985188
product price: $2.45
/ea
Sold in multiples of 40 for $98.00
Key Features
Maximum Voltage
335 V
Series
73403
Application
Automotive
Reverse Polar
No
PCB Mounting
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
734036241
Zoro #
G905985188
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Wire Connector
Maximum Voltage
335 V
Series
73403
Application
Automotive
Reverse Polar
No
PCB Mounting
Through Hole
Orientation
Straight
Keying to Mating Part
Yes
Impedance
50Ω
Frequency
6 GHz
Description
50 Ohms, Fakra Smb Jack, Vertical Through Hole, Keying Option B, Gold (Au) Plated Body, 16.80Mm Height, Signal White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.