Zoro Homepage

5.08Mm Euro Header Ra Me Blk 20Ckt

  • Mfr # 395360020

  • Zoro # G905919138


product price: $5.45
/ea
Sold in multiples of 15 for $81.75

Key Features

Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Standards
UL E48521
Circuits (Loaded)
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395360020
Zoro #
G905919138
UPC #
-
Country of Origin
China

Dimensions

PCB Thickness - Recommended
3.20mm
PC Tail Length
5.08mm

Details

Number of Rows
1
Current
15.0A
Maximum Voltage
300V
Standards
UL E48521
Circuits (Loaded)
20
Stackable
No
Temperature Range - Operating
-40° to +140°C
Panel Mount
No
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Pitch - Mating Interface
5.08mm
Shrouded
Closed Ends
Pitch - Termination Interface
5.08mm
Orientation
Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.