
5.08Mm Euro Plug Ra Blk 10A 13Ckt
Mfr # 395300113
Zoro # G905919091
product price: $7.99
/eaSold in multiples of 15 for $119.85
Key Features
Series
39530
Type
Euro Block
Entry Angle
Vertical
Temperature Range - Operating
-40° to +105°C
Stackable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395300113
Zoro #
G905919091
UPC #
-
Country of Origin
China
Dimensions
Wire Size (AWG)
12, 14, 16, 18, 20, 22, 24, 26
Details
Series
39530
Type
Euro Block
Entry Angle
Vertical
Temperature Range - Operating
-40° to +105°C
Stackable
No
Component Type
Plug
Voltage - Maximum
300V
Orientation
Horizontal
Current - Maximum per Contact
18.0A
Pitch - Mating Interface
5.08mm
Polarized to Mating Part
Yes
Number of Rows
1
Circuits (Loaded)
13
UL
E48521
Product Name
ESE,Eurostyle Pluggable
Lock to Mating Part
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.