Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.08Mm Euro Plug Ra Blk 11A 4Ckt

  • Mfr # 395300204

  • Zoro # G105919105


product price: $2.29
/ea
Sold in multiples of 40 for $91.60

Key Features

Series
39530
Type
Euro Block
Stackable
No
Lock to Mating Part
Yes
Circuits (Loaded)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395300204
Zoro #
G105919105
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
12, 14, 16, 18, 20, 22, 24, 26

Details

Series
39530
Type
Euro Block
Stackable
No
Lock to Mating Part
Yes
Circuits (Loaded)
4
Temperature Range - Operating
-40° to +105°C
Voltage - Maximum
300V
Product Name
ESE,Eurostyle Pluggable
Polarized to Mating Part
Yes
Pitch - Mating Interface
5.08mm
Orientation
Horizontal
Component Type
Plug
Entry Angle
Vertical
Number of Rows
1
Current - Maximum per Contact
18.0A
UL
E48521

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.