
5.08Mm Euro Plug Ra Me Blk Au 3Ckt
Mfr # 395340503
Zoro # G905919282
product price: $1.99
/eaSold in multiples of 1800 for $3,582.00
Key Features
Series
39534
Type
Euro Block
Wire Size (AWG)
12, 14, 16, 18, 20, 22, 24, 26
Circuits (Loaded)
3
Entry Angle
Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
395340503
Zoro #
G905919282
UPC #
-
Country of Origin
China
Dimensions
Wire Size (AWG)
12, 14, 16, 18, 20, 22, 24, 26
Details
Series
39534
Type
Euro Block
Circuits (Loaded)
3
Entry Angle
Vertical
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
18.0A
Voltage - Maximum
300V
Lock to Mating Part
Yes
Number of Rows
1
Component Type
Plug
Product Name
ESE,Eurostyle Pluggable
UL
E48521
Polarized to Mating Part
Yes
Stackable
No
Orientation
Horizontal
Pitch - Mating Interface
5.08mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.