Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.08Mm Euro Plug Ra Me Grn 11A 9Ckt

  • Mfr # 395345209

  • Zoro # G705919222


product price: $2.89
/ea
Sold in multiples of 35 for $101.15

Key Features

Series
39534
Type
Euro Block
Entry Angle
Vertical
Polarized to Mating Part
Yes
Current - Maximum per Contact
18.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395345209
Zoro #
G705919222
UPC #
-
Country of Origin
China

Dimensions

Wire Size (AWG)
12, 14, 16, 18, 20, 22, 24, 26

Details

Series
39534
Type
Euro Block
Entry Angle
Vertical
Polarized to Mating Part
Yes
Current - Maximum per Contact
18.0A
Circuits (Loaded)
9
UL
E48521
Orientation
Horizontal
Stackable
No
Product Name
ESE,Eurostyle Pluggable
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
5.08mm
Lock to Mating Part
Yes
Voltage - Maximum
300V
Component Type
Plug
Number of Rows
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.