Zoro Homepage

5.08Mm Euro Plug Vert Me Fwe Blk 2Ckt

  • Mfr # 395373002

  • Zoro # G205919012


product price: $0.92
/ea
Sold in multiples of 89 for $81.88

Key Features

Circuits (Loaded)
2
Wire Size mm²
0.13-3.31
Voltage - Maximum
300V
Pitch - Mating Interface
5.08mm
Current - Maximum per Contact
18.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
395373002
Zoro #
G205919012
UPC #
-
Country of Origin
China

Dimensions

Wire Size mm²
0.13-3.31
Wire Size AWG
12, 14, 16, 18, 20, 22, 24, 26

Details

Circuits (Loaded)
2
Voltage - Maximum
300V
Pitch - Mating Interface
5.08mm
Current - Maximum per Contact
18.0A
Orientation
Vertical
Entry Angle
Horizontal
Temperature Range - Operating
-40° to +105°C
Lock to Mating Part
Yes
Number of Rows
1
Polarized to Mating Part
Yes
UL
E48521
Panel Mount
No
Stackable
No
Pitch - Termination Interface
5.08mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.