Zoro Homepage

508SPOX FRLC STR HDR 7C 528107A

  • Mfr # 10-32-1071

  • Zoro # G2089933


product price: $1.79
/ea
Sold in multiples of 60 for $107.40

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
250V
Maximum Voltage
250 V
Current
7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-32-1071
Zoro #
G2089933
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
5.08 µm

Details

Color
Natural
Insulation Material
Nylon
Max. Voltage
250V
Maximum Voltage
250 V
Current
7 A
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Max. Temp.
105°C
Hole Center to Center
5.08 mm
Terminal Type
Through Hole
Material
Nylon
Number of Rows
1
Contact Finish
Tin Plated
Number of Contacts
7
Current Rating
7 A
Flammability Rating
UL 94V-2
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.