Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6B SE M ins Scrw 32P 16A 500V n32 O/WP

  • Mfr # 936010278

  • Zoro # G2085018


product price: $23.95
/ea
Sold in multiples of 3 for $71.85

Key Features

Wire Protection
Yes
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Number of Rows
2
Material - Plating
Silver
Current - Maximum per Contact
16.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936010278
Zoro #
G2085018
UPC #
-
Country of Origin
China

Dimensions

Stripping Length
7.00mm
Wire Size (AWG)
12-20
Component Size
16B «77X27»

Details

Wire Protection
Yes
Standard
CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
Number of Rows
2
Material - Plating
Silver
Current - Maximum per Contact
16.0A
Insert Series
S-E
Voltage - Maximum
500V
Material - Insert
Polycarbonate
Product Name
GWconnect
Material - Contact
Copper Alloy
Tightening Test Torque
0.50 Nm
Poles
16
Temperature Range - Operating
-40° to +125°C
Component Type
Inserts - Screw Terminal
Series
93601
UL
E249674
Gender
Male
Polarized to Mating Part
Yes
Lock to Mating Part
Yes
Durability (mating cycles max)
700
Insert Color
Grey
CSA
256883

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.