Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 28 AWG Max, Bare, PVC Insulation, 250 V, 1.2 A

  • Mfr # 92317-0615

  • Zoro # G2744932


product price: $1.39
/ea
Sold in multiples of 65 for $90.35

Key Features

Type
Insulation-Displacement
Color
Bare
Maximum Wire Size
28 AWG
Insulation Material
PVC
Maximum Voltage
250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92317-0615
Zoro #
G2744932
UPC #
800753526235
Country of Origin
Germany

Dimensions

Maximum Wire Size
28 AWG
Length
0.15 m
Contact Plating Thickness
2.032 µm

Details

Item
Wire Connector
Type
Insulation-Displacement
Color
Bare
Insulation Material
PVC
Maximum Voltage
250 V
Current
1.2 A
Wire Type
PVC
Hole Center to Center
1.27 mm
Series
92317
Finish
Tin Plated
Material
Polyester
Number of Contacts
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.