Zoro Homepage

6CKT 2.36MM REC HOUSING 319106R1201

  • Mfr # 19-09-1066

  • Zoro # G2079908


product price: $1.49
/ea
Sold in multiples of 83 for $123.67

Key Features

Current Rating
9 A
Housing Color
White
Cap Type
No Cap or Cover
Standards
CSA LR19980, UL E29179
Features
Lock to Mating Part, Polarized to Mating Part
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-09-1066
Zoro #
G2079908
UPC #
-
Country of Origin
Japan

Details

Item
Pin & Sleeve Receptacle
Current Rating
9 A
Housing Color
White
Cap Type
No Cap or Cover
Standards
CSA LR19980, UL E29179
Features
Lock to Mating Part, Polarized to Mating Part
Body Material
Nylon
Operating Temp. Range
-40° to +105°C
Number of Wires
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.