Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AE-35022-0008 350220008

  • Mfr # 35022-0008

  • Zoro # G200442744


product price: $0.10
/ea
Sold in multiples of 950 for $95.00

Key Features

Color
Bare
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35022-0008
Zoro #
G200442744
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Wire Connector
Color
Bare
Insulation Material
Nylon
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
2.5 mm
Material
Nylon
Standards
CSA Certified; UL E29179
Number of Rows
1
Number of Contacts
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.