Zoro Homepage

Assy Pcb Single Port Smart Charger

  • Mfr # 685324510

  • Zoro # G205964869


product price: $26.15
/ea
Sold in multiples of 3 for $78.45

Key Features

Color
Black
Max. Voltage
16V DC
Application
Module-to-Wire
Series
72610
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
685324510
Zoro #
G205964869
UPC #
-
Country of Origin
China

Details

Color
Black
Max. Voltage
16V DC
Application
Module-to-Wire
Series
72610
Number of Ports
1
Material
ABS, Polycarbonate
Current Rating
2.4 A
Type
A
Number of Rows
1
Max. Temp.
85°C
Number of Contacts
4
Product Name
Mini50,USB
Circuits (Loaded)
4
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +85°C
Material - Resin
ABS, PC
Current - Maximum per Contact
2.4A
Polarized to Mating Part
Yes
Orientation
Vertical
Waterproof / Dustproof
No
Component Type
USB Charger
Panel Mount
Yes
Durability (mating cycles max)
10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.