Zoro Homepage

Barrier Strip, 1 Row, 15 A, 300 V, 14 AWG

  • Mfr # 387006102

  • Zoro # G205918275


product price: $3.19
/ea
Sold in multiples of 35 for $111.65

Key Features

Number of Rows
1
Current
15 A
Maximum Voltage
300 V
For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387006102
Zoro #
G205918275
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
PC Tail Length
3.56mm

Details

Item
Barrier Strip
Number of Rows
1
Current
15 A
Maximum Voltage
300 V
Temperature Range - Operating
-40° to +130°C
Plating min - Mating
3.810µm
Lock to Mating Part
None
Circuits (Loaded)
2
Polarized to Mating Part
No
Material - Metal
Brass
Shrouded
Dual-Barrier
Material - Plating Termination
Tin
Pitch - Termination Interface
8.26mm
PCB Retention
Yes
Orientation
Horizontal
Plating min - Termination
3.810µm
Panel Mount
No
Material - Plating Mating
Tin
Entry Angle
Horizontal
Pitch - Mating Interface
8.26mm
Stackable
Yes
Surface Mount Compatible (SMC)
No
Product Name
Fixed Mount Barrier
Component Type
One Piece
Series
38700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.