Shop MOLEX

Barrier Strip, 1 Row, 300 V, 12 AWG

  • Mfr # 387207508
  • Zoro # G605918165

product price: 
$
5.69
/ea
Sold in multiples of 20 for $113.80

Key Features

Number of Rows
1
Maximum Voltage
300V
For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Shrouded
Dual-Barrier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
387207508
Zoro #
G605918165
UPC #
-
Country of Origin
Mexico
Item
Barrier Strip
Number of Rows
1
Maximum Voltage
300V
Shrouded
Dual-Barrier
Material - Metal
Brass
Orientation
Horizontal
PCB Retention
None
Temperature Range - Operating
-40° to +130°C
Circuits (Loaded)
8
Pitch - Termination Interface
9.53mm
Entry Angle
Horizontal
Lock to Mating Part
None
Panel Mount
No
Material - Plating Termination
Tin
Plating min - Termination
3.810µm
Surface Mount Compatible (SMC)
No
Stackable
No
Material - Resin
Polyester
Color - Resin
Black
Material - Plating Mating
Tin
Polarized to Mating Part
No
Current - Maximum per Contact
25.0A
Series
38720
Product Name
Fixed Mount Barrier
Component Type
One Piece

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
PC Tail Length
4.80mm
PCB Thickness - Recommended
3.18mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.