Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 300 V, 12 AWG, Through Hole Termination

  • Mfr # 387007305

  • Zoro # G905798818


product price: $2.69
/ea
Sold in multiples of 40 for $107.60

Key Features

Number of Rows
1
Termination Style
Through Hole
Maximum Voltage
300 V
For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387007305
Zoro #
G905798818
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
PC Tail Length
3.56mm

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Through Hole
Maximum Voltage
300 V
Entry Angle
Horizontal
Circuits (Loaded)
5
Surface Mount Compatible (SMC)
No
Polarized to Mating Part
No
Orientation
Horizontal
Current - Maximum per Contact
20.0A
Plating min - Termination
3.810µm
Pitch - Termination Interface
8.26mm
Stackable
Yes
Material - Plating Mating
Tin
PCB Retention
Yes
Material - Plating Termination
Tin
Material - Metal
Brass
Temperature Range - Operating
-40° to +130°C
Lock to Mating Part
None
Panel Mount
No
Shrouded
Dual-Barrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.