Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Strip, 1 Row, 300 V, 14 AWG

  • Mfr # 387206226

  • Zoro # G805798215


product price: $7.95
/ea
Sold in multiples of 10 for $79.50

Key Features

Number of Rows
1
Maximum Voltage
300 V
For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Plating min - Termination
3.810µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387206226
Zoro #
G805798215
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
PC Tail Length
4.80mm
PCB Thickness - Recommended
3.18mm

Details

Item
Barrier Strip
Number of Rows
1
Maximum Voltage
300 V
Plating min - Termination
3.810µm
Stackable
No
Entry Angle
Horizontal
Polarized to Mating Part
No
Surface Mount Compatible (SMC)
No
Shrouded
Dual-Barrier
Circuits (Loaded)
26
Material - Metal
Brass
Material - Plating Termination
Tin
Material - Resin
Polyester
Current - Maximum per Contact
15.0A
Lock to Mating Part
None
Panel Mount
No
PCB Retention
Yes
Color - Resin
Black
Material - Plating Mating
Tin
Orientation
Horizontal
Pitch - Termination Interface
9.53mm
Temperature Range - Operating
-40° to +130°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.