Zoro Homepage

Barrier Strip, 1 Row, 300 V, 14 AWG, Screw Termination

  • Mfr # 387206203

  • Zoro # G505798188


product price: $3.79
/ea
Sold in multiples of 30 for $113.70

Key Features

Number of Rows
1
Termination Style
Screw
Maximum Voltage
300 V
For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387206203
Zoro #
G505798188
UPC #
-
Country of Origin
Mexico

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
PC Tail Length
4.80mm
PCB Thickness - Recommended
3.18mm

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Screw
Maximum Voltage
300 V
PCB Retention
Yes
Color - Resin
Black
Orientation
Horizontal
Material - Plating Mating
Tin
Stackable
No
Entry Angle
Horizontal
Plating min - Termination
3.810µm
Circuits (Loaded)
3
Panel Mount
No
Temperature Range - Operating
-40° to +130°C
Material - Resin
Polyester
Shrouded
Dual-Barrier
Pitch - Termination Interface
9.53mm
Material - Plating Termination
Tin
Surface Mount Compatible (SMC)
No
Lock to Mating Part
None
Polarized to Mating Part
No
Current - Maximum per Contact
15.0A
Material - Metal
Brass
Product Name
Fixed Mount Barrier
Component Type
One Piece
Series
38720

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.