This item is Discontinued.

Molex Battery Conn. 1.2H 1.6Mm Pitch Dr 6Ckt 788641001

Battery Conn. 1.2H 1.6Mm Pitch Dr 6Ckt (Discontinued)

  • Mfr # 788641001
  • Zoro # G005932501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
788641001
Zoro #
G005932501
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.102 µm

Details

Max. Voltage
10V
Max. Temp.
245°C
Material
Liquid Crystal Polymer
Color
Black
Terminal Type
Surface Mount
Number of Rows
2
Terminal Finish
Matte Tin Plated
Current Rating
1 A
Number of Contacts
6
Hole Center to Center
1.6 mm
Contact Finish
Gold Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.