Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bh.Mount.Hous.1 Lev.+Cov.

  • Mfr # 7816.4544.0

  • Zoro # G905982477


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bulkhead
Housing Color
Grey RAL 7037
Color
Gray
Finish
Polyester Powder Coated
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7816.4544.0
Zoro #
G905982477
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
16A «66X16»

Details

Mounting Style
Bulkhead
Housing Color
Grey RAL 7037
Color
Gray
Finish
Polyester Powder Coated
Material
Aluminum
Series
93601
Standards
CSA Certified; UL E249674
Max. Voltage
500V
Lock to Mating Part
Yes
Product Name
GWconnect
Material - Lever
Stainless Steel
Housing Coating
Polyester Powder
Number of Levers
1
Material - Housing
Die-cast Aluminum
Cover Color
Grey RAL 7037
Material - Cover
Die-cast Aluminum
IP Rating
IP66
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
CSA
256883
Component Type
Single Lever Bulkhead Housing
Type
STD
Cover Coating
Polyester Powder
Material - Gasket
NBR
UL
E249674

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.