Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLANKING PLUG - M8 MALE

  • Mfr # 1203080677

  • Zoro # G800442885


product price: $0.78
/ea
Sold in multiples of 125 for $97.50

Key Features

Type
Accessory - Closure Cap
Series
120308
Material - Connector Body
Nylon
Diagnostics / LEDs
No
Product Name
Micro-Change (M12)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1203080677
Zoro #
G800442885
UPC #
883906109288
Country of Origin
Greece

Details

Item
Micro-Change (M12)
Type
Accessory - Closure Cap
Series
120308
Material - Connector Body
Nylon
Diagnostics / LEDs
No
Product Name
Micro-Change (M12)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.