
Block Spade Insulkrimp (Aa-2109-02X)
Mfr # 191310047
Zoro # G205798051
product price: $0.18
/eaSold in multiples of 4000 for $720.00
Key Features
Stud Size
1-2 (M2)
For Minimum Wire Size
22 AWG
For Maximum Wire Size
18 AWG
Standards
UL E32244
Type
Spade Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191310047
Zoro #
G205798051
UPC #
-
Country of Origin
United States
Dimensions
Stud Size
1-2 (M2)
For Minimum Wire Size
22 AWG
For Maximum Wire Size
18 AWG
Wire Insulation Diameter
3.70mm max.
Details
Standards
UL E32244
Type
Spade Block
Barrel Type
Closed
Flammability
94V-0
Series
19131
Plating min - Mating
2.540µm
Insulation
PVC
Material - Plating Mating
Tin
Product Name
InsulKrimp
Termination Interface Style
Crimp or Compression
CSA
LR18689
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.