Board Connector, 10 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Plug

  • Mfr # 22027103

  • Zoro # G805892227


product price:  $0.94
/ea
Sold in multiples of 100 for $94.00

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22027103
Zoro #
G805892227
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm

Details

Max. Temp.
235°C
Max. Voltage
500V
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
Nylon
Color
Natural
Number of Contacts
10
Number of Rows
1
Current Rating
2.5 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.