Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 10 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 705510044

  • Zoro # G705891740


product price: $3.49
/ea
Sold in multiples of 23 for $80.27

Key Features

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70551
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705510044
Zoro #
G705891740
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.30mm

Details

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70551
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Color
Black
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Contacts
10
Number of Rows
1
Flammability Rating
UL 94V-0
Current Rating
3 A
Plating min - Mating
0.381µm
CSA
LR19980
Material - Metal
Brass, Phosphor Bronze
First Mate / Last Break
No
Material - Plating Mating
Gold
Current - Maximum per Contact
3.0A
PCB Retention
Yes
Polarized to Mating Part
Yes
Circuits (Loaded)
10
Temperature Range - Operating
-40° to +105°C
PCB Locator
Yes
Durability (mating cycles max)
50
Breakaway
No
Product Name
SL
Keying to Mating Part
None
Shrouded
Fully
Glow-Wire Capable
No
Guide to Mating Part
No
Stackable
No
Component Type
PCB Header
UL
E29179
Material - Resin
High Temperature Thermoplastic
Pitch - Mating Interface
2.54mm
Lock to Mating Part
Yes
Flammability
94V-0
Orientation
Right Angle
Material - Plating Termination
Tin

Description

Board Connector, 10 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.