Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 10 Contact(S), 1 Row(S), Male, Right Angle, Solder Terminal

  • Mfr # 22124102

  • Zoro # G605892274


product price: $1.25
/ea
Sold in multiples of 75 for $93.75

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
7395
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22124102
Zoro #
G605892274
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.508 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.80mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
7395
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Color
Natural
Terminal Type
Through Hole
Material
Nylon
Flammability Rating
UL 94V-0
Number of Rows
1
Current Rating
4 A
Terminal Finish
Tin Plated
Number of Contacts
10
Contact Finish
Gold Plated
Circuits (Loaded)
10
Material - Resin
Nylon
Shrouded
Partial
Material - Plating Termination
Tin
PCB Locator
No
PCB Retention
None
Temperature Range - Operating
See Product Specification
Pitch - Mating Interface
2.54mm
Color - Resin
Natural (White)
Glow-Wire Capable
No
Polarized to PCB
Yes
Breakaway
No
UL
E29179
Keying to Mating Part
None
Max-Duration
5
First Mate / Last Break
No
Current - Maximum per Contact
4.0A
Stackable
No
Orientation
Right Angle
Component Type
PCB Header
Guide to Mating Part
No
Flammability
94V-0
Product Name
KK 254
Max-Temp
235
Material - Plating Mating
Gold
Plating min - Mating
0.508µm
CSA
LR19980
Lock to Mating Part
Yes
Material - Metal
Brass
Durability (mating cycles max)
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.