
Board Connector, 10 Contact(S), 1 Row(S), Male, Straight, 0.059 Inch Pitch, Surface Mount Terminal,
Mfr # 874371043
Zoro # G805890865
product price: $0.62
/eaSold in multiples of 1000 for $620.00
Key Features
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Standards
UL E29179
Color
Beige
Terminal Type
Surface Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
874371043
Zoro #
G805890865
UPC #
-
Country of Origin
Malaysia
Dimensions
Contact Plating Thickness
2.54 µm
Details
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Standards
UL E29179
Color
Beige
Terminal Type
Surface Mount
Hole Center to Center
1.5 mm
Material
Nylon
Number of Contacts
10
Contact Finish
Tin Plated
Current Rating
2.5 A
Number of Rows
1
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Description
Board Connector, 10 Contact(S), 1 Row(S), Male, Straight, 0.059 Inch Pitch, Surface Mount Terminal, Locking, Beige Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.