
Board Connector, 10 Contact(S), 1 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal, White
Mfr # 533751010
Zoro # G705894086
product price: $0.66
/ea
Sold in multiples of 150 for $99.00
Key Features
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Hole Center to Center
2.5 mm
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
533751010
Zoro #
G705894086
UPC #
-
Country of Origin
Korea, Republic of
Details
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Hole Center to Center
2.5 mm
Color
Natural
Terminal Type
Through Hole - Kinked Pin
Material
Polyester
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Contacts
10
Terminal Finish
Tin Plated
Number of Rows
1
Current Rating
3 A
Description
Board Connector, 10 Contact(S), 1 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal, White Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.